Shop All Portable Commercial Oil Heaters
Heat Wagon
Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal
Mfr # HVF410
Zoro # G2340899
product price: $5,966.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,966.99
Free 30-Day Returns
Key Features
- BtuH Output 350,000 / 231,000
- Tank Capacity 57 gal
- Fuel Consumption 0.64 gph
- Voltage 120VAC
- Air Flow 3,250 cfm
Product Information
- Brand Heat Wagon
- MFR # HVF410
- Zoro # G2340899
- Country of Origin Italy
- Category Portable Commercial Oil Heaters
Dimensions
Manufacturers Warranty Length | 1 yr Parts |
Width | 33 in |
Length | 83 in |
Cord Length | 12 in |
Height | 48 in |
Overall Length | 83 in |
Overall Height | 48 in |
Overall Depth | 83 in |
Description
Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 231,000 BtuH, Heating Area 17,500 sq ft, Tank Capacity 57 gal, Hours on One Filling 20 hr, Ignition Type Direct Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND Lb2 120V Lint Blitzer (LB2)
- KING ELECTRIC Thermostat Electronic Programmable 120V 22Amp Sp (ESP120-R)
- WATTS Dielectric Water Gasket Kit, 2", PK2 (0881411)
- IO HVAC CONTROLS Conceal-A-Stat, 60 deg. Heating (IO-CS60WP)
- HEAT WAGON Oil Fired Torpedo Heater, 174,900 BtuH, 1,530 cfm, 27.7 gal (HVF210)
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- HEAT WAGON Oil Fired Torpedo Heater, 254,400 BtuH, 2,500 cfm, 35.7 gal (HVF310)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1004)
- MR. HEATER Radiant Kerosene Heater with QBT, 70,000, 70000 BtuH, Kerosene (MH70KFR)
- Heat Wagon Heaters & Furnaces