Shop All Portable Commercial Oil Heaters
Heat Wagon
Oil Fired Torpedo Heater, 254,400 BtuH, 2,500 cfm, 35.7 gal
Mfr # HVF310
Zoro # G2128975
product price: $4,841.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,841.99
Free 30-Day Returns
Key Features
- BtuH Output 254,400
- Tank Capacity 35.7 gal
- Fuel Consumption 2.28 gph
- Voltage 120VAC
- Heating Area 13,000 sq ft
Product Information
- Brand Heat Wagon
- MFR # HVF310
- Zoro # G2128975
- Country of Origin Italy
- Category Portable Commercial Oil Heaters
Dimensions
Cord Length | 12 in |
Manufacturers Warranty Length | 1 yr Parts |
Width | 28 in |
Length | 69 in |
Height | 38 in |
Overall Height | 38 in |
Overall Depth | 69 in |
Overall Length | 69 in |
Description
Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 254,400 BtuH, Heating Area 13,000 sq ft, Tank Capacity 35.7 gal, Hours on One Filling 16 hr, Ignition Type Direct Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI O-Ring (Casing) (501-002)
- MCDONNELL & MILLER 51 Mech Feeder For Steam/Hot (51)
- ALL-FILTERS 10X10X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (10101.8 4PK)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- HEAT WAGON Oil Fired Torpedo Heater, 174,900 BtuH, 1,530 cfm, 27.7 gal (HVF210)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- DEWALT Forced Air Heater, Heavy Duty, Kerosene (DXH135HD)
- DYNA-GLO Kerosene Forced Air Heater, 80,000 BtuH, Kerosene, 265 cfm, 5.0 gal (KFA80DGD)
- Heat Wagon Heaters & Furnaces