Shop All Portable Gas Heater Accessories
Heat Wagon
High Pressure Gas Hose, 50 ft. L
Mfr # 7550
Zoro # G2154083
original price:
$552.20
23% off
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- For Use With Mfr. No. S405, Mfr. No. VG175, Mfr. No. VG400
- Includes Female Swivel Fitting
- Hose Type Tpe Gas Hose
- Hose Length 50 ft
Product Information
- Brand Heat Wagon
- MFR # 7550
- Zoro # G2154083
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Length | 50 ft |
Hose Length | 50 ft |
Overall Diameter | 3/4 in |
Outlet Size | 3/4 in |
Details
Description
Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Torpedo Heaters, Compatible Grainger Part Number 11Z967, 11Z968, 52JP73, 5PFW3, 5PFW4, 5PFW5, Compatible Mfr. Model Number DG250, DG400, IX405, S405, VG175, VG400, Hose and Regulator Type High Pressure Gas Hose, Overall Diameter 3/4 in, Outlet Pressure 350 psi, Outlet Size 3/4 in, Maximum Pressure 350 psi, Includes Female Swivel Fitting, Hose Length 50 ft, Hose Material Thermo Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V8043E1020 24V Zone Valve (V8043E1020)
- BROAN Grille 10-1/4 In x 9-1/2 In (99110751)
- MASTERCOOL 134A / 1234Yf Dual Brass Gauge Set (66661-AYF)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 8350/12,250 CFM (1YNW5)
- HEAT WAGON Duct for Heater, 25 ft. L (WD825)
- HEAT WAGON Duct, for UB18, 18"x25 ft., 200 F Max (WDD1825)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (7525)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- HEAT WAGON Canvas Duct, 25 ft. L (WD1625HT5)
- WILLIAMS COMFORT PRODUCTS Front Cover Face Pnl, 22038/30036 Series (4313)
- Heat Wagon Portable Gas Heater Accessories