Shop All Portable Gas Heater Accessories
Heat Wagon
High Pressure Gas Hose, 25 ft. L
Mfr # 7525
Zoro # G3089405
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- For Use With Mfr. No. S405, Mfr. No. VG175, Mfr. No. VG400
- Includes Female Swivel Fitting
- Hose Type Tpe Gas Hose
- Hose Length 25 ft
Product Information
- Brand Heat Wagon
- MFR # 7525
- Zoro # G3089405
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Length | 25 ft |
Hose Length | 25 ft |
Overall Diameter | 3/4 in |
Outlet Size | 3/4 in |
Details
Item | Portable Gas Heater High Pressure Gas Hose |
For Use With | Mfr. No. S405, Mfr. No. VG175, Mfr. No. VG400 |
Includes | Female Swivel Fitting |
Hose Type | Tpe Gas Hose |
Product Type | Hoses and Regulators |
Compatible Mfr. Model Number | DG250, DG400, IX405, S405, VG175, VG400 |
Hose Material | Thermo Rubber |
Maximum Pressure | 350 psi |
Compatible with Product Type | Portable Gas Torpedo Heaters |
Outlet Pressure | 350 psi |
Description
Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Torpedo Heaters, Compatible Grainger Part Number 11Z967, 11Z968, 52JP73, 5PFW3, 5PFW4, 5PFW5, Compatible Mfr. Model Number DG250, DG400, IX405, S405, VG175, VG400, Hose and Regulator Type High Pressure Gas Hose, Overall Diameter 3/4 in, Outlet Pressure 350 psi, Outlet Size 3/4 in, Maximum Pressure 350 psi, Includes Female Swivel Fitting, Hose Length 25 ft, Hose Material Thermo Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X14X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14141.13 6PK)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- KMC CONTROLS Differential Pressure Flow Sensor, 10 In (SSS-1005)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- HEAT WAGON Duct for Heater, 25 ft. L (WD825)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- HEAT WAGON Duct Adaptor (AR250)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1425)
- GRILLSGONEWILD 5 Propane Hose With Regulator Assembly (GR83250)
- Heat Wagon Heaters & Furnaces