Shop All Portable Gas Heater Accessories
Heat Wagon
High Pressure Gas Hose, 25 ft. L
Mfr # 1025
Zoro # G1888232
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- For Use With Mfr. No. VG500, Mfr. No. VG700C
- Includes Female Swivel Fitting
- Hose Type Tpe Gas Hose
- Hose Length 25 ft
Product Information
- Brand Heat Wagon
- MFR # 1025
- Zoro # G1888232
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Length | 25 ft |
Hose Length | 25 ft |
Overall Diameter | 1 in |
Outlet Size | 1 in |
Details
Item | Portable Gas Heater High Pressure Gas Hose |
For Use With | Mfr. No. VG500, Mfr. No. VG700C |
Includes | Female Swivel Fitting |
Hose Type | Tpe Gas Hose |
Compatible with Product Type | Portable Gas Torpedo Heaters |
Outlet Pressure | 350 psi |
Maximum Pressure | 350 psi |
Compatible Mfr. Model Number | 1800B, 950H, S1505B, VG500, VG700C |
Product Type | Hoses and Regulators |
Hose Material | Thermo Rubber |
Description
Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Torpedo Heaters, Compatible Grainger Part Number 180L32, 52JP77, 52JP78, 5PFW6, 5PFW7, Compatible Mfr. Model Number 1800B, 950H, S1505B, VG500, VG700C, Hose and Regulator Type High Pressure Gas Hose, Overall Diameter 1 in, Outlet Pressure 350 psi, Outlet Size 1 in, Maximum Pressure 350 psi, Includes Female Swivel Fitting, Hose Length 25 ft, Hose Material Thermo Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- LENNOX 208-230v 1/32hp 2spd Inducer (16X30)
- DAYTON 24" Propeller Blade Fan (2C370)
- AMERI-VENT Firestop Support Plate, Type B, 5" (5FSP)
- HEAT WAGON High Pressure Gas Hose, 50 ft. L (7550)
- HEAT WAGON Canvas Hot Air Duct, 25 ft.L (WD2025)
- HEAT WAGON Duct Adaptor (AR250)
- HEAT WAGON Duct for Heater, 25 ft. L (WD825)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR210)
- BROAN Heater Ehaust Fan (FG80HBS)
- Heat Wagon Gas Heaters & Accessories