Shop All Portable Gas Heater Accessories
Heat Wagon
Duct for Heater, Canvas, 20 ft.
Mfr # WD1220
Zoro # G1984087
original price:
$970.77
45% off
new price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Diameter x Thickness 12 in x 0.023 in
- For Use With Mfr. No. AR110, AR212, AR312
- Includes Screw Clamp Cuff on Entry End
- Diameter 12 in
Product Information
- Brand Heat Wagon
- MFR # WD1220
- Zoro # G1984087
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Length | 20 ft |
Diameter x Thickness | 12 in x 0.023 in |
Diameter | 12 in |
Hose Length | 20 ft |
Vent Diameter | 12 in |
Overall Length | 20 ft |
Overall Diameter | 12 in |
Details
Item | Portable Oil and Kerosene Heater Ducting |
For Use With | Mfr. No. AR110, AR212, AR312 |
Includes | Screw Clamp Cuff on Entry End |
Max. Temp. | 280 Degrees F |
Thickness | 0.023 in |
Compatible with Product Type | Ducting for Portable Oil & Kerosene Heaters |
Material | TPE Reinforced Laminate |
Maximum Operating Temperature | 280 Degrees F |
Product Type | Ducting |
Compatible Mfr. Model Number | AR110, AR212, AR312 |
Description
Product Type Ducting, Compatible with Product Type Ducting for Portable Oil & Kerosene Heaters, Compatible Grainger Part Number 6DMP0, 6DMP2, 6DMP4, Compatible Mfr. Model Number AR110, AR212, AR312, Overall Length 20 ft, Overall Diameter 12 in, Vent Diameter 12 in, Thickness 0.023 in, Maximum Operating Temperature 280 Degrees F, Material TPE Reinforced Laminate, Includes Screw Clamp Cuff on Entry End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1008724 Burner Assembly 3 (1008724)
- AIR VENT TURBINE 12"" MILL INTRNL (TIBS0000)
- BALDWIN FILTERS O-Ring (500-15)
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in., PK5 (4KCA5)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR110)
- HEAT WAGON High Pressure Gas Hose, 50 ft. L (7550)
- HEAT WAGON Canvas Hot Air Duct, 25 ft.L (WD2025)
- HEAT WAGON Duct Adaptor (AR250)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- HEAT WAGON Digital Thermostat, 120AC, 50 ft. L (DIGTHIDF-5)
- MR. HEATER POLNUT & PIGTAIL9/16""BRS (F276129)
- Heat Wagon Portable Gas Heater Accessories