Shop All Portable Gas Heater Accessories
Heat Wagon
Duct Adaptor
Mfr # AR400
Zoro # G7999257
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DG400
- Material Steel
- Overall Diameter 20 in
- Ducting Type Duct Adapter
- Compatible with Product Type Direct-Fired Portable Gas Remediation & Tent Heaters
Product Information
- Brand Heat Wagon
- MFR # AR400
- Zoro # G7999257
- Country of Origin Italy
- Category Portable Gas Heater Accessories
Dimensions
Overall Diameter | 20 in |
Overall Length | 1 ft |
Details
Item | Portable Gas Heater Duct Adaptor |
For Use With | Mfr. No. DG400 |
Material | Steel |
Ducting Type | Duct Adapter |
Compatible with Product Type | Direct-Fired Portable Gas Remediation & Tent Heaters |
Compatible Mfr. Model Number | DG400 |
Thickness | 1/16 in |
Product Type | Duct Adapter |
Description
Product Type Duct Adapter, Compatible with Product Type Direct-Fired Portable Gas Remediation & Tent Heaters, Compatible Grainger Part Number 11Z968, Compatible Mfr. Model Number DG400, Overall Diameter 20 in, Overall Length 1 ft, Thickness 1/16 in, Material Steel, Ducting Type Duct Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Tan (HS-1500-ILODT)
- LASKO Bladeless Heatr W Remote Ctrl (LA87540)
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- KOCH Std Cap Filter, Antmcrbl Pleat, 12x20x1" (102-061-002)
- HEAT WAGON Digital Thermostat, 120AC, 50 ft. L (DIGTHIDF-5)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- HEAT WAGON Duct, for UB18, 18"x25 ft., 200 F Max (WDD1825)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (7525)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- SUPCO PVC Flue Cap, Fits 1-1/2", 2", 3" Pipe (ECAP321)
- Heat Wagon Portable Gas Heater Accessories