Shop All Portable Gas Heaters
Heat Wagon
Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx
Mfr # 1800B
Zoro # G5693810
product price: $6,086.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$6,086.99
Free 30-Day Returns
Key Features
- Gas Type Vapor Propane, Natural Gas
- BtuH Output 450,000 to 750,000
- Air Flow 4,200 cfm
- Includes Remote Thermostat, Second Stage Gas Regulator
- Width 26 in
Product Information
- Brand Heat Wagon
- MFR # 1800B
- Zoro # G5693810
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Width | 26 in |
Length | 48 1/2 in |
Height | 39 in |
Manufacturers Warranty Length | 1 yr Parts Only |
Min. Cylinder Size | 500 gal |
Cord Length | 1 ft |
Minimum Cylinder Size | 2,000 lb |
Overall Depth | 48 1/2 in |
Overall Dimensions - H x W x D | 30 in x 26 in x 48 1/2 in |
Overall Height | 30 in |
Overall Width | 26 in |
Description
Portable Gas Torpedo Heater, Fuel Type Natural Gas, Propane, Heating Capacity Output 750,000 BtuH, Heating Area 37,000 sq ft, Minimum Cylinder Size 2,000 lb, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Remote-Mounted, Overall Height 30 in, Overall Width 26 in, Overall Depth 48 1/2 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 210D-1" 1" Gas Pressure (210D-1")
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- AIR HANDLER 13x21x1 Synthetic Pleated Air Filter, MERV 7 (21C085)
- TACO Hydro Fan Unit Control, Time Delay (HAFC201-2)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 241,000/255,000 BtuH (DG250)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 60 in L (VG400)
- HEAT WAGON Direct Fired Heater, 3500000 BTU (3050-3)
- HEAT WAGON Direct Fired Heater, 2000000 BTU (2730C3)
- HEAT WAGON Step Down Gas Pressure Regulator, 10"L, Gray (B-42)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 394,000/404,000 BtuH (DG400)
- DAYTON Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (3VE54)
- Heat Wagon Gas Heaters & Accessories