Shop All Portable Gas Heaters
Heat Wagon
Direct Gas Heater, Vapor Propane, Liquid Propane, Natural Gas, 73 in L
Mfr # 950H
Zoro # G5693801
product price: $6,534.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,534.99
Free 30-Day Returns
Key Features
- Gas Type Vapor Propane, Liquid Propane, Natural Gas
- BtuH Output 650,000 to 950,000
- Air Flow 7,000 cfm
- Includes Remote Thermostat, Second Stage Gas Regulator
- Width 30 1/2 in
Product Information
- Brand Heat Wagon
- MFR # 950H
- Zoro # G5693801
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Width | 30 1/2 in |
Length | 73 in |
Height | 32 in |
Min. Cylinder Size | 1000 gal - 4000 lb |
Cord Length | 1 ft |
Manufacturers Warranty Length | 1 yr Parts Only |
Minimum Cylinder Size | 4,000 lb |
Overall Dimensions - H x W x D | 39 in x 30 1/2 in x 73 in |
Overall Height | 39 in |
Overall Depth | 73 in |
Overall Width | 30 1/2 in |
Description
Portable Gas Torpedo Heater, Fuel Type Natural Gas, Propane, Heating Capacity Output 950,000 BtuH, Heating Area 47,500 sq ft, Minimum Cylinder Size 4,000 lb, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Remote-Mounted, Overall Height 39 in, Overall Width 30 1/2 in, Overall Depth 73 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- LUMENITE Control, Single Relay, Track Mount, 220VAC (WFLT-TM-2012)
- KOCH FILTER 18x18x1 Standard Capacity Pleated Filter, MERV 8 (102-041-009)
- BLACK & DECKER Window Air Conditioner, 115, 22.4 in W. (BD06WT6)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx (1800B)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 394,000/404,000 BtuH (DG400)
- HEAT WAGON Step Down Gas Pressure Regulator, 10"L, Gray (B-42)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 241,000/255,000 BtuH (DG250)
- HEAT WAGON Direct Fired Heater, 2000000 BTU (2730C3)
- HEAT WAGON Direct Fired Heater, 3500000 BTU (3050-3)
- L.B. WHITE Ductable Tent Portable Gas Heater, Propane, Natural Gas, 170,000 BtuH (TS170BSPN22168T)
- Heat Wagon Portable Gas Heaters