Shop All Portable Gas Heater Accessories
Heat Wagon
Canvas Duct, 25 ft. L
Mfr # WD1625HT5
Zoro # G8230993
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DG250
- Includes High Temperature Material
- Compatible Mfr. Model Number DG250
- Compatible with Product Type Direct-Fired Portable Gas Remediation & Tent Heaters
- Ducting Type Ducting
Product Information
- Brand Heat Wagon
- MFR # WD1625HT5
- Zoro # G8230993
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Overall Length | 25 ft |
Overall Diameter | 18 in |
Details
Item | Portable Gas Heater Canvas Duct |
For Use With | Mfr. No. DG250 |
Includes | High Temperature Material |
Compatible Mfr. Model Number | DG250 |
Compatible with Product Type | Direct-Fired Portable Gas Remediation & Tent Heaters |
Ducting Type | Ducting |
Thickness | 1/16 in |
Product Type | Ducting |
Material | Canvas |
Description
Product Type Ducting, Compatible with Product Type Direct-Fired Portable Gas Remediation & Tent Heaters, Compatible Grainger Part Number 11Z967, Compatible Mfr. Model Number DG250, Overall Diameter 18 in, Overall Length 25 ft, Thickness 1/16 in, Material Canvas, Ducting Type Ducting, Includes High Temperature Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- KOCH High Cap Filter, Antmcrbl Pleat, 20x25x2" (102-681-021)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FB30X36A_4)
- MCDONNELL & MILLER Head Mechanism (63-HD)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR401)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- HEAT WAGON Wire Reinforced Duct, Use w/Mfr No. 950H (WD2425HT)
- HEAT WAGON Canvas Hot Air Duct, 25 ft.L (WD2025)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- MR. HEATER ADAPTR LP 1""M TOSS1/4FPT (F276140)
- Heat Wagon Heaters & Furnaces