Shop All Electric Infrared Heaters
Heat Storm
Infrared Heater, Wifi Enabled, 6000-Watt, 240 Volt, Hardwired, Includes Motion Sensor
Mfr # HS-6000-OTR
Zoro # G105627260
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor
- Includes Remote Control
- Watts 6000
- Heater Voltage 240
- Length 57 in.
Product Information
- Brand Heat Storm
- MFR # HS-6000-OTR
- Zoro # G105627260
- UPC # 850007724733
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 57 in. |
Cord Length | Hardwired |
Width | 8 in. |
Height | 11 in. |
Details
Indoor/Outdoor Usage | Outdoor |
Electric Heater Item | Outdoor Heater |
Includes | Remote Control |
Watts | 6000 |
Heater Voltage | 240 |
Standards | ETL Listed for US & Canada |
Material | Aluminum |
Description
Heat Storm 6000-Watt Infrared, Weather-proof heater provides instant heat and is completely silent. It is the perfect addition to your deck, patio, garage, or workspace. You can control it remotely from anywhere with your phone via Wi-Fi and program custom heating schedules. The radiant infrared technology provides instant heat and warms people and solid objects and is unaffected by wind. The heater is 240 Volt and requires hard wire installation. Electrician installation is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 150 kBtu (T5-BFG-20M)
- PROAIRA Personal Ceramic Heater, 1500W (HTR25)
- REZNOR Flame Sensor (134706)
- HEAT STORM Infrared Heater WIFI Enabled, 6000-Watt, 240 Volt, Celing/Wall Mount, Hardwired, Built in Thermostat (HS-6000-GC)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Tan (HS-1500-ILODT)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0321-PRO)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-60-222-TH)
- ATLAS Premium Black Indoor Quartz Infrared Heater with Remote Control 6 Quartz Emitters! (ATLH1502B)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heater (OCH46-120VE)
- Heat Storm Heaters & Furnaces