Shop All Bath Towel Bars and Hooks
Heat Storm
Fixture Mounted Metal Towel Rack, 24 in., Silver
Mfr # HS-Towel-24
Zoro # G206002676
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 26 in.
- Color Silver
- Width 1.5 in.
- Height 7 in.
Product Information
- Brand Heat Storm
- MFR # HS-Towel-24
- Zoro # G206002676
- UPC # 854271005956
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 26 in. |
Width | 1.5 in. |
Height | 7 in. |
Details
Item | Towel Bar |
Color | Silver |
Description
The Fixture Mounted Towel Rack is the perfect addition to your glass heater. It is lightweight with a durable design that ensures it won't fall off or break over time. The glass heater has metal brackets in the back of the heater that allows you to easily connect the towel rack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (1004808)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- ZORO SELECT Santoprene Tubing, 1/2 In OD, 50 Ft (1508-375500-50)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- HEAT STORM Fixture Mounted Metal Towel Rack, 16 in., Silver (HS-Towel-16)
- MOEN Dartmoor Matte black 18" towel bar (YB2118BL)
- HDL HARDWARE Rev-A-Shelf Towel Bar 3 Prong Chrome (563-47 C)
- FRANKLIN BRASS Towel Shelf, SS, 8-1/2x18x9-7/8In (2781SSA1)
- KOHLER Draft 24" Towel Bar Frame (27352-BL)
- HOME PLUS Oak Fin Bath 4 Pc Set (165 9955)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- Heat Storm Bath Towel Bars and Hooks