Shop All Bath Towel Bars and Hooks
Heat Storm
Fixture Mounted Metal Towel Rack, 16 in., Silver
Mfr # HS-Towel-16
Zoro # G506002680
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in.
- Width 1 in.
- Height 5 in.
- Color Silver
Product Information
- Brand Heat Storm
- MFR # HS-Towel-16
- Zoro # G506002680
- UPC # 854271005949
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 16 in. |
Width | 1 in. |
Height | 5 in. |
Details
Item | Towel Bar |
Color | Silver |
Description
The Fixture Mounted Towel Rack is the perfect addition to your glass heater. It is lightweight with a durable design that ensures it won't fall off or break over time. The glass heater has metal brackets in the back of the heater that allows you to easily connect the towel rack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- BOBRICK Channel-Frame Mirror (165 1836)
- AMERICAN STANDARD Serin Control Box Assembly (M964940-0070A)
- DELTA Commercial 1 or 3 Hole Kitchen Faucet (1953LF-AR)
- DELTA Trinsic 24 Double Towel Bar (75925-CZ)
- SEE ALL INDUSTRIES Towel Warmer, Metal, Wall Mounted, 120V (WR-HSKC)
- DELTA Cassidy 24 Towel Bar (79724-SS)
- KOHLER Kelston 24" Towel Bar (13501-BN)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- KIBI Circular Bathroom Towel & Robe Hook 2 Count (KBA1401MB-2PC)
- KOHLER Devonshire 18" Towel Bar (10550-2BZ)
- Heat Storm Bath Towel Bars and Hooks