Shop All Bath Towel Bars and Hooks
Heat Storm
Fixture Mounted Metal Towel Rack, 16 in., Black
Mfr # HS-Towel-16B
Zoro # G506002673
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in.
- Color Black
- Width 1 in.
- Height 5 in.
Product Information
- Brand Heat Storm
- MFR # HS-Towel-16B
- Zoro # G506002673
- UPC # 810109080151
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 16 in. |
Width | 1 in. |
Height | 5 in. |
Details
Item | Towel Bar |
Color | Black |
Description
The Fixture Mounted Towel Rack is the perfect addition to your glass heater. It is lightweight with a durable design that ensures it won't fall off or break over time. The glass heater has metal brackets in the back of the heater that allows you to easily connect the towel rack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Valve Gas Ball 3/4 (110-224HC)
- DELTA Stryke 30" Towel Bar Matte Black (77630-BL)
- KOHLER Anthem Recessed Mech Th Control 4Ot Matte Black (26348-9-BL)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- HEAT STORM Fixture Mounted Metal Towel Rack, 16 in., Silver (HS-Towel-16)
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- KOHLER Components Robe Hook Assembly (78378-BV)
- MOEN Voss Towel Ring Brushed Nickel (YB5186BN)
- BASICWISE Chrome Over the Door Extendable Towel Holder Rack for the Kitchen, Vanity, and Bathroom (QI004451)
- SEE ALL INDUSTRIES Towel Warmer, Metal, Wall Mounted, 120V (WR-HSKC)
- MOEN Hilliard Towel Ring Chrm (MY2786CH)
- Heat Storm Bath Towel Bars and Hooks