Shop All Cold Weather Caps, Hats & Liners
Heat Holders
Knit Cap, Acrylic, Black, Universal
Mfr # MHHRT910BLK
Zoro # G5576901
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Roll Up Hat
- Features Advanced Insulating Yarn, Fine Rib Construction
Product Information
- Brand Heat Holders
- MFR # MHHRT910BLK
- Zoro # G5576901
- UPC # 886590003634
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 8 5/16 in |
Maximum Hat Size | 9.25 |
Details
Item | Knit Cap |
Color | Black |
Material | Acrylic |
Areas Covered | Head |
Style | Roll Up Hat |
Features | Advanced Insulating Yarn, Fine Rib Construction |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Gender | Men's |
Lining Material | Polyester |
Includes Lining | Yes |
Cleaning and Care Instructions | Machine Wash |
Series | MHHRT910 |
Product Type | General Purpose |
Description
Knit Cap, Style Roll Up Hat, Includes Lining Yes, Lining Material Polyester, Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Black, Maximum Hat Size 9.25, Length 8 5/16 in, Size Universal, Cleaning and Care Instructions Machine Wash, Features Advanced Insulating Yarn, Fine Rib Construction, Gender Men's, Insulated for Cold Conditions Yes, Series MHHRT910
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Lab Coat, Female, Navy, L1XL (83360)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- CONDOR Safety Vest, Orange/Red, 2XL, Hook-andLoop (491R83)
- GASCO Calibration Gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-100)
- HEAT HOLDERS Knit Cap, Acrylic, Gray, Universal, Fitted (MHHH910GRY)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Black (HHXM02121)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Bright OR (HHXM02119)
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- POLAR PLUS Hi Vis Knit Hat, Orange (115-O)
- MUTUAL INDUSTRIES Hard Hat, 3 PK (M13450)
- OCCUNOMIX Occunomix Knit Tube Winter Liner (RK800-01)
- Heat Holders Head Protection