Shop All Footwear Accessories
Heat Factory
Toe Warmers, White, PR, PK8
Mfr # 1964-3
Zoro # G4326384
product price: $13.99
/pk 8, $1.75/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Shoe or Boot
- Length 4 7/8 in
- Width 3 7/8 in
- Activates By Contact with Air
- Package Configuration Pair
Product Information
- Brand Heat Factory
- MFR # 1964-3
- Zoro # G4326384
- UPC # 037137196436
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 4 7/8 in |
Width | 3 7/8 in |
Details
Item | Self Adhesive Toe Warmers |
For Use With | Any Shoe or Boot |
Activates By | Contact with Air |
Package Configuration | Pair |
Heating Time | Up to 6 hr |
Warmer Type | Toe Warmer |
Description
Self Adhesive Toe Warmers, Warmer Type Toe Warmer, Activation Method Air-Activated, Heating Time 6 hr, Length 4 7/8 in, Width 3 7/8 in, For Use With Any Shoe or Boot, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Visor, Polycarb, 9x12-1/8in (S32100)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00517 M 110)
- RADIANS Radians Face Shields (V40812-PM)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- HEAT FACTORY Heated Footbed, Womens, Black, PR (1460L)
- HEAT FACTORY Heated Footbed, Mens, Black, PR (1460M)
- TOOL Boot & Shoe Shine Brush (TO2207642)
- REEBOK Sublite Cushion Work 11.5M Black, PR (RB4049)
- PADIT BY GELPRO Foam Insoles Size Extra-Large Womens 12 (OR-XL-IS)
- DUE NORTH Traction Device, Rubber, 13-1/2, Pull-On, PR (V3553570-2XL)
- ZAYAAN HEALTH Heart Multi Color Compression Socks, PR (BLZH-CSSP-V-4MS)
- Heat Factory Foot Protection