Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45567-13
Zoro # G200676439
original price:
$33.09
8% off
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated Yes
- Color Black
- Predominant Footwear Color Black
Product Information
- Brand Heartland Footwear
- MFR # 45567-13
- Zoro # G200676439
- UPC # 853744008753
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proclean® BootCovers, Slip ResistSole, M, White, PK100 (PC444SWHMD01000B)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- RADIANS Safety Glasses, Mirror Uncoated (MR0160ID)
- NOTRAX Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (411S3312BL)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-06)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-08)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-11)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50179-10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-14)
- BAFFIN Ins Boots, Size 6, 13" H, Green, Plain, PR (8604-0000-482)
- Heartland Footwear Foot Protection