Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45567-12
Zoro # G400676437
original price:
$33.09
8% off
new price: $30.29
/pr
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated Yes
- Color Black
- Predominant Footwear Color Black
Product Information
- Brand Heartland Footwear
- MFR # 45567-12
- Zoro # G400676437
- UPC # 853744008746
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- WALTER SURFACE TECHNOLOGIES Marking Stencil, Surfox, 8.5" x 11 (54B069)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Blue (GPNitrileMB)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-11)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-08)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-07)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 6, Knee, Green, PR (70657-06)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-14)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 4, Knee, Green, PR (70657-04)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 070)
- Heartland Footwear Foot Protection