Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45567-04
Zoro # G700676434
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated Yes
- Color Black
- Predominant Footwear Color Black
Product Information
- Brand Heartland Footwear
- MFR # 45567-04
- Zoro # G700676434
- UPC # 853744008661
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 4, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (224BBPX)
- SAS SAFETY Value-Touch, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, White (SAS-6593-20)
- AZUSA SAFETY Reaper Outdoor Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog, Black Frame/Dark Lenses (REAPER)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-11)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-14)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-07)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-04)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-05)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43151)
- Heartland Footwear Foot Protection