Shop All Rubber Boots
Heartland Footwear
Rubber Boot, PR
Mfr # 50179-08
Zoro # G010390297
product price: $71.99
/pr
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Triangle
- Toe Type Steel
- Insulated No
- Predominant Footwear Color Black
- Metatarsal Guard No
Product Information
- Brand Heartland Footwear
- MFR # 50179-08
- Zoro # G010390297
- UPC # 853744009057
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | M |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Boot Height | 16 in |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Triangle, Insulated No, Size 8, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 0, PK5 (DWR-1.5-0-5)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A020BA01)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Black (21DL06)
- KLEEN CHEF Premium Heavy Duty PVC Leather Apron, Black (BLKC-HDS-PVC-AP1BK)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50179-10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-15)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-07)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-06)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-05)
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8610433)
- Heartland Footwear Foot Protection