Shop All Towing Chains & Cables
Heartland Distribution & Supply
Polypropylene Towing Rope
Mfr # R37.5-1H-30
Zoro # G202679698
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 28.2
- Height 5.5
- Outside Diameter 15
- Width 16.1
Product Information
- Brand Heartland Distribution & Supply
- MFR # R37.5-1H-30
- Zoro # G202679698
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 28.2 |
Height | 5.5 |
Outside Diameter | 15 |
Width | 16.1 |
Details
Material | Polypropylene |
Description
This polypropylene rope is just what you're looking for in a towing rope - lightweight, chemical resistant and with minimal stretch. Stronger, lighter and safer than other towing options. Hook on one end and loop on other end adds versatility in connections.
NOTE: Never attach rope to a chain or to any attachment point with a lower rated strength than the original rope.
NOTE: Never attach rope to a chain or to any attachment point with a lower rated strength than the original rope.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stick On Reflector (40132-3)
- DORMAN Window Crank Handle, 76910 (76910)
- VELVAC Adjustable Tubing Arm Black (747072)
- WEATHER GUARD Underbed Box - Black (524-5-02)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R50-2R-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-1H-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 50,000 Pounds (R50-0-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 25,000 Pounds (R25-0-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R25-1H-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-0-20)
- LIFT-ALL Recovery Strap, 8Inx20Ft, Yellow (RS1808NGX20)
- Heartland Distribution & Supply Towing Chains & Cables