Shop All Towing Chains & Cables
Heartland Distribution & Supply
Polypropylene Towing Rope
Mfr # R37.5-0-30
Zoro # G702679693
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 28.1
- Width 16.1
- Height 5.2
- Outside Diameter 11
Product Information
- Brand Heartland Distribution & Supply
- MFR # R37.5-0-30
- Zoro # G702679693
- Country of Origin Unknown
- Category Towing Chains & Cables
Dimensions
Length | 28.1 |
Width | 16.1 |
Height | 5.2 |
Outside Diameter | 11 |
Details
Material | Polypropylene |
Description
Stronger, lighter and safer than other towing options. This polypropylene, big blue towing rope is just what you're looking for in a towing rope - lightweight, chemical resistant and with minimal stretch. Loop ends are ideal for use with ball hitches. NOTE: Never attach rope to a chain or to any attachment point with a lower rated strength than the original rope.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH No Drill Mud Flaps, Black, 110098-120098 (110098-120098)
- AP EXHAUST Spring Merit Exhaust, 4979 (4979)
- AUTOTEX Wiper Motor, 12V, 1-1/2" Shaft, 2 Speed (4R1.12-19S2.R110D)
- SEA-DOG Sea-Dog 351750-1 Chrome Gas Fill with Splash Guard (351750-1)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-1H-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-1H-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 25,000 Pounds (R25-0-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R50-2R-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R100-2R-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 50,000 Pounds (R50-0-30)
- DEWALT 30' x 6 in Tow Strap, 75000 lb (DXBC75000)
- Heartland Distribution & Supply Towing Chains & Cables