Shop All Earbuds & Headphones
Heargear
TV Heargear High-Resolution Listening System
Mfr # ERHG-BT
Zoro # G7673691
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Earbuds, TV Streamer, Accessories
- Width 2.03
- Material Plastic
- Length 4.21
Product Information
- Brand Heargear
- MFR # ERHG-BT
- Zoro # G7673691
- UPC # 846430002388
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 2.03 |
Length | 4.21 |
Height | 7.28 |
Details
Color | Black |
Includes | Earbuds, TV Streamer, Accessories |
Material | Plastic |
Weight | 1 |
Description
The TV Heargear high resolution listening system with Wireless Earphones and Bluetooth Audio Transmitter is an all-in-one solution for enhancing your TV watching experience. Whether you want the best sound experience while watching a movie or the ability to watch TV in bed while your partner sleeps beside you, TV HearGear has you covered. Using a state of the art Bluetooth transmitter and earphones you get a latency free, high definition experience utilizing Qualcomm AptxHD technology for a sound better than any other similarly priced products in the market today. The Bluetooth earphones are also compatible with any Bluetooth enabled phone so you can use them on-the-go while walking or commuting to listen to your favorite music or audio book.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB HR1234WF2 9000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (HR1234WF2)
- JBL Tune 660NC On Ear Bluetooth Headphones, Black (JBLT660NCBLKAM)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- HEARGEAR TV Heargear Awareness Mode Equipped High-Resolution Listening System (ERHG-BTWITHAMBIENT)
- BLUEPARROTT B550-XT Premium Headset w/ Noise Cancellation (B550XT)
- JVC Gumy Earbuds (White) (HAF160W)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- VIRTUAL Cs-100 Stereo Pc Headset With Noise Canceling Microphone (VI59365)
- SWE-TECH 3C Bluetooth 5.0 Wireless Earbuds w/ Charging Case, Black (FWT5002-405BK)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- Heargear Earbuds & Headphones