Shop All Earbuds & Headphones
Heargear
TV Heargear Awareness Mode Equipped High-Resolution Listening System
Mfr # ERHG-BTWITHAMBIENT
Zoro # G7673676
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Earbuds, TV Streamer, Accessories
- Height 7.28
- Material Plastic
- Weight 1
Product Information
- Brand Heargear
- MFR # ERHG-BTWITHAMBIENT
- Zoro # G7673676
- UPC # 846430002333
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Height | 7.28 |
Length | 4.21 |
Width | 10.83 |
Details
Color | Black |
Includes | Earbuds, TV Streamer, Accessories |
Material | Plastic |
Weight | 1 |
Description
The TV Heargear high resolution listening system with Awareness mode with Wireless Earphones and Bluetooth Audio Transmitter is an all-in-one solution for enhancing your TV watching experience. Whether you want the best sound experience while watching a movie or the ability to watch TV in bed while your partner sleeps beside you, TV HearGear has you covered. Using a state of the art Bluetooth transmitter and earphones you get a latency free, high definition experience utilizing Qualcomm AptxHD technology for a sound better than any other similarly priced products in the market today. Utilizing the Awareness mode option you have the ability to control the outside sounds that come in from being able to hear a low level to being able to amplify the sound above what you could normally hear. It’s great for situations where you may be watching with a partner and want to discuss what you are watching. It also affords you the ability to use the earphones without the transmitter to amplify the sound from your TV speakers using only the earphones themselves as an assisted listening device. The Bluetooth earphones are also compatible with any Bluetooth enabled phone so you can use them on-the-go while walking or commuting to listen to your favorite music or audio book.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- LYNKTEC Portable Power Charger USB, Reeljuice 3X (LTRJ-0003-USB-BK)
- DAP Dynaflex Ultra, 10.1 oz, Clay (7079818214)
- ILC Replacement for Ecovacs Ur18650zy-4s1p-aam Battery (UR18650ZY-4S1P-AAM)
- HEARGEAR TV Heargear High-Resolution Listening System (ERHG-BT)
- ISOTUNES Ear Tip, Foam, Blue, L, PK5 (IT-53)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- KENSINGTON Hi-Fi Headphone - Bulk (K33137)
- SPRACHT ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset (HS2020)
- SKULLCANDY. CASSETTE WIRELESS Black (S5CSWM448)
- Heargear Earbuds & Headphones