Shop All Cough, Cold & Flu
Healthsmart
Pill Orgnizr, 10-3/8inLx8-1/2inWx1-1/8inH
Mfr # 640-8223-0000
Zoro # G2059989
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy-Duty Plastic
- Height 1 1/8 in
- Color Clear
- Width 9 3/4 in
- Industry Type Healthcare
Product Information
- Brand Healthsmart
- MFR # 640-8223-0000
- Zoro # G2059989
- UPC # 041298822301
- Country of Origin China
- Category Cough, Cold & Flu
Dimensions
Height | 1 1/8 in |
Width | 9 3/4 in |
Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Overall Height | 1 1/4 in |
Overall Width | 9 3/4 in |
Details
Item | Pill Organizer |
Features | Heavy-Duty Plastic |
Color | Clear |
Industry Type | Healthcare |
Material | Plastic |
Latex Content | Latex Free |
Product Type | Pill Organizer |
Dishwasher Safe | Dishwasher Safe |
Compartment Legend | Day and Time |
Number of Compartments | 28 |
Description
Pill Organizer, Overall Height 1 1/4 in, Overall Length 6 3/4 in, Overall Width 9 3/4 in, Product Type Pill Organizer, Compartment Legend Day and Time, Dishwasher Safe Dishwasher Safe, Number of Compartments 28, Latex Content Latex Free, Color Clear, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEO-MATT Geo-Matt PRT w/anti-slip cover, 20"W x 16"L (PRT2016-96-1)
- GLAXOSMITHKLINE Ibuprofen, Capsules, Dispenser Box, 200mg, 2/PK, 50 Doses/BX, Red (GKC16902)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz (TFK128)
- HONEES Cough Drops, Honey-Lemon, 20 per Bag, 6PK (404)
- PHYSICIANSCARE Ibuprofen Medication, Two-Pack, 200mg, PK50 (90015-002)
- TUMS Tums Ultra Strength Assorted Berries Tablets 72 Tablets, PK24 (074650D)
- BAYER Bayer Aspirin Chew Tab Orange 36 Count, PK36 (80831006)
- MOTRIN CHILDRENS Dye Free Suspension Berry 4 fl. oz., PK36 (3018403)
- ADVIL Advil Vial Tablet 10 Count, PK144 (015110)
- FIRST AID ONLY Antacid, Tablet, 420mg, Mint (20-712)
- Healthsmart Over-the-Counter Medication