Shop All Walking Aids
Healthsmart
Folding Cane, Derby-Top, 15 in., Bronze
Mfr # 502-1316-5400HS
Zoro # G9342961
original price:
$17.88
37% off
new price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Derby-Top
- Weight Capacity 150 lb
- Base Type Single
- Height 15 in
- Color Bronze
Product Information
- Brand Healthsmart
- MFR # 502-1316-5400HS
- Zoro # G9342961
- UPC # 041298231684
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 15 in |
Base Size | 1 in x 1 in |
Details
Item | Folding Cane |
Handle Type | Derby-Top |
Weight Capacity | 150 lb |
Base Type | Single |
Color | Bronze |
Industry Type | Healthcare |
Handle Material | Plastic |
Description
Folding Cane, Derby-Top Handle Type, Single Base Type, Height 15 in, Weight Capacity 150 lb, Color Bronze, Handle Material Plastic, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUI Moisture Shea Butter Condition 385mL, PK4 (4018512)
- L.L. BUILDING VENT FOUNDATION COVER2PK (FVC168)
- KEMP USA CPR Manikins, (5) Adult, (2) Infant Manikins, PK 7 (10-519)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- HEALTHSMART Folding Cane, Derby-Top, 13-3/4in, Lavender (502-1313-1110)
- HEALTHSMART DMI Duro-Med Designer Folding Walking Cane, Adjustable Walking Cane, Blue Ice (502-1325-9913)
- HEALTHSMART DMI Walker Tray with Two Recessed Cup Holders, Gray (510-1083-0300)
- HEALTHSMART DMI Classic Steel Rollator Walker with Padded Seat, Blue (501-1013-0100)
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- HEALTHSMART DMI Deluxe Adjustable Cane with Comfort Grip Handle and Strap, Black (502-1309-0255)
- VIVE HEALTH 3-Wheel Scooter - Blue (MOB1025BLU)
- Healthsmart Walking Aids