Shop All Walking Aids
Healthsmart
Folding Cane, Derby-Top, 13-3/4in, Lavender
Mfr # 502-1313-1110
Zoro # G9342934
original price:
$15.52
18% off
new price: $12.69
/ea
Sold in multiples of 2 for $25.38
$25.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Derby-Top
- Weight Capacity 250 lb
- Height 13 3/4 in
- Base Type Single
- Color Lavender
Product Information
- Brand Healthsmart
- MFR # 502-1313-1110
- Zoro # G9342934
- UPC # 041298313137
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 13 3/4 in |
Base Size | 1 in x 1 in |
Details
Item | Folding Cane |
Handle Type | Derby-Top |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Lavender |
Handle Material | Rubber |
Industry Type | Healthcare |
Description
Folding Cane, Derby-Top Handle Type, Single Base Type, Height 13 3/4 in, Weight Capacity 250 lb, Color Lavender, Handle Material Rubber, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERM-X GermX 2 Oz. Original Hand Sanitizer, 48PK (1000051486)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 20 Per Box (FAE-6101)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- EGAL PADS ON A ROLL Pads on A Roll, 40PK (SKU-1101-SAMPLE)
- HEALTHSMART Folding Cane, Derby-Top, 15 in., Bronze (502-1316-5400HS)
- HEALTHSMART DMI Duro-Med Designer Folding Walking Cane, Adjustable Walking Cane, Blue Ice (502-1325-9913)
- HEALTHSMART DMI Deluxe Adjustable Cane with Comfort Grip Handle and Strap, Black (502-1309-0255)
- HEALTHSMART DMI Walker Tray with Two Recessed Cup Holders, Gray (510-1083-0300)
- HEALTHSMART DMI Classic Steel Rollator Walker with Padded Seat, Blue (501-1013-0100)
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- SWITCH STICKS Walking Stick, Single, 12in H, Circles, Wood (502-2000-5102)
- Healthsmart Walking Aids