Shop All Blood Pressure Gauges & Sphygmomanometers
Healthsmart
Blood Pressure Monitor, Wrist, 0.26 lb.
Mfr # 04-820-001
Zoro # G4310349
original price:
$43.69
14% off
new price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Wrist
- Patient Type Adult
- Weight 0.26 lb
- Includes Instruction Manual, Quick Start Guide, Monitor, Storage Case, (2) AAA Batteries
- Color Black
Product Information
- Brand Healthsmart
- MFR # 04-820-001
- Zoro # G4310349
- UPC # 767056820012
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 2 17/32 in |
Width | 3 1/32 in |
Length | 1 17/64 in |
Cuff Size | 5-1/4 in to 8-1/2 in |
Details
Item | Digital Blood Pressure Monitor |
Test Location | Wrist |
Patient Type | Adult |
Weight | 0.26 lb |
Includes | Instruction Manual, Quick Start Guide, Monitor, Storage Case, (2) AAA Batteries |
Color | Black |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Digital Blood Pressure Monitor, Wrist, Cuff Size 5-1/4 in to 8-1/2 in, Patient Type Adult, Cuff Material Nylon, Color Black, Length 1 17/64 in, Width 3 1/32 in, Height 2 17/32 in, Weight 0.26 lb, Includes Instruction Manual, Quick Start Guide, Monitor, Storage Case, (2) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 14 oz Bottle, PK12 PK (0957-12)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-572)
- FLEMING SUPPLY Triple Rotary Head Electric Shaver, Rechargeable and Waterproof, Safe for Wet and Dry Use, Cordless (272837DCS)
- ILC Replacement for American DJ Rover II replacement light bulb lamp (ROVER II AMERICAN DJ)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.89 lb. (04-635-001)
- HEALTHSMART MABIS Sphygmomanometer Blood Pressure Replacement Cuff and Two-Tube Bladder (05-260-011)
- HEALTHSMART Mabis Wrist Blood Pressure Monitor (04-615-001)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 1.08 lb. (04-655-001)
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.24 lb. (04-810-001)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.94 lb. (04-645-001)
- A & D MEDICAL A&D Medical UA651Ble Deluxe Connected Blood Pressure Monitor; White (UA651BLE)
- Healthsmart Diagnostic Equipment