Shop All Bathroom Safety Bars and Chairs
Healthsmart
24" L, Knurled, Steel, Grab Bar, Chrome plated
Mfr # 521-1570-0624
Zoro # G7331180
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Type Knurled
- Material Steel
- Color Silver
- Width 1"
Product Information
- Brand Healthsmart
- MFR # 521-1570-0624
- Zoro # G7331180
- UPC # 041298015741
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 1" |
Height | 3-1/2" |
Depth | 3-1/2" |
Dia. | 1" |
Bar Length | 24" |
Bar Diameter | 1 in |
Details
Finish | Chrome plated |
Type | Knurled |
Material | Steel |
Color | Silver |
Dia | 1" |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Includes | Gaskets, Mounting Screws |
Features | Not to be used to Support Body Weight |
Mounting Screws | Steel |
Frame | Steel |
Bar Material | Steel |
ADA Compliant | No |
Bar Style | Straight |
Product Type | Wall Mounted Grab Bar |
Resistance Properties | Rust Resistant |
Includes Mounting Hardware | Yes |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Steel, Finish Chrome Plated, Bar Diameter 1 in, Bar Length 24 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Not to be used to Support Body Weight, Includes Gaskets, Mounting Screws, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, White Finish, HVAC P-Trap (HPT507)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1602)
- LEGEND VALVE 4" T-550 CARTRIDGE (108-904A)
- JMF 3/8 in. Flare X 1/4 in. D FPT Brass Adapter (4331518)
- HEALTHSMART 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0632)
- HEALTHSMART 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0612HS)
- HEALTHSMART 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0616HS)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- HEALTHSMART 16" L, Adjustable, Plastic, Grab Bar, Textured (521-1561-1916)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS36)
- Healthsmart Bathroom Safety Bars and Chairs