Shop All Bathroom Safety Bars and Chairs
Healthsmart
20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured
Mfr # 522-9816-1900
Zoro # G6303501
original price:
$77.19
2% off
new price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Finish Textured
- Type Contoured
- Material Aluminum, Plastic
- Color White
Product Information
- Brand Healthsmart
- MFR # 522-9816-1900
- Zoro # G6303501
- UPC # 041298981619
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20" |
Width | 20" |
Height | 28" |
Dia. | 1" |
Depth | 12" |
Overall Depth | 17 in |
Bar Length | 12" |
Maximum Seat Width | 17 in |
Seat Depth | 12 in |
Maximum Seat Height | 21 in |
Minimum Seat Height | 14 in |
Description
Bath Seat, Product Type Shower Chair, Seat Shape Rectangular, Maximum Seat Height 21 in, Maximum Seat Width 17 in, Overall Depth 17 in, Seat Depth 12 in, Seat Material Plastic, Finish Textured, Weight Capacity 325 lb, Adjustable Legs Yes, Minimum Seat Height 14 in, ADA Compliant No, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color White, Resistance Properties Slip Resistant Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- NDS Tee Pvc Comp 1/2Ips Slip (CPT-0500-S)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 4" Pipe Size, Flanged (9853-040)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 5 psi (13211B05)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- HEALTHSMART 16" L, Adjustable, Plastic, Grab Bar, Textured (521-1561-1916)
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- HEALTHSMART 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0632)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- MOEN 48" L, Peened, Stainless Steel, Concealed Screw 48" Grab Bar Peened Stai, Peened Stainless Steel (R8748P)
- Healthsmart Bathroom Safety Bars and Chairs