Shop All Bathroom Safety Bars and Chairs
Healthsmart
18" L, Knurled, Steel, Grab Bar, Chrome plated
Mfr # 521-1570-0618
Zoro # G6303346
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Type Knurled
- Material Steel
- Color Silver
- Width 1"
Product Information
- Brand Healthsmart
- MFR # 521-1570-0618
- Zoro # G6303346
- UPC # 041298015734
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 1" |
Height | 3-1/2" |
Depth | 3-1/2" |
Dia. | 1" |
Bar Length | 18" |
Bar Diameter | 1 in |
Details
Finish | Chrome plated |
Type | Knurled |
Material | Steel |
Color | Silver |
Dia | 1" |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Includes | Gaskets, Mounting Screws |
Features | Not to be used to Support Body Weight |
Frame | Steel |
Mounting Screws | Steel |
Includes Mounting Hardware | Yes |
Resistance Properties | Rust Resistant |
ADA Compliant | No |
Product Type | Wall Mounted Grab Bar |
Bar Material | Steel |
Bar Style | Straight |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Steel, Finish Chrome Plated, Bar Diameter 1 in, Bar Length 18 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Not to be used to Support Body Weight, Includes Gaskets, Mounting Screws, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Meter Box, Rectangular, 12" H x 15-3/4" W (D1200-DITR)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RE)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (SH51315-PP)
- SMITH-COOPER Thrd SQ Plug, 3M, 316/L, 1/2" (4307002156)
- HEALTHSMART 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0624)
- HEALTHSMART 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0612HS)
- HEALTHSMART 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0632)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- HEALTHSMART 16" L, Adjustable, Plastic, Grab Bar, Textured (521-1561-1916)
- HEALTHSMART 16-1/4" L, Concealed Wall Mount, Steel, Bath Seat, Powder Coated (522-3700-1900)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- Healthsmart Bathroom Safety Bars and Chairs