Healthcare Lighting

Lamp, No Ballast Required, 120-277V AC


product price: $312.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120 to 277V AC
  • LED Replacement For 1 lamp T10
  • Dimmable No
  • Finish Powder Coated
  • Switch Function On/Off
See all product information

Product Information

Dimensions

Overall Height 4 1/4 in
Overall Length 7 3/4 in
Nominal Length 7 3/4 in
Overall Width 2 1/2 in

Details

Voltage 120 to 277V AC
Lumens 44 lm
LED Replacement For 1 lamp T10
Dimmable No
Finish Powder Coated
Item Lamp
Switch Function On/Off
For Bulb Type Integrated LED
Lens Shape Flat
Emergency Battery Backup No
Linkable No
Lumens per Watt 36.7 lm/W
Dimming Range 100%
Includes Backbox
Mounting Style Semi-Recessed
Linkable Up To Unlinkable
Reflector Type Closed
Rated Life 50000 hr
Housing Color White
Bulb Included Yes
Dimming Method No Dimming
Lens Thickness 0.063 in
Min. Ambient Temp. 35 Degrees F
Color Temperature 4000K
Series HNL610
Beam Angle 45 Degrees
Light Technology LED
Lens Type Clear Lens
Max. Ambient Temp. 77 Degrees F
Max. Fixture Wattage 1.2 W
Ceiling Mount Type Wall Mount
Color Rendering Index 80
Light Color White
For Max. Bulb Wattage 1.2 W
Light Distribution Shape Narrow
Warranty 5 yr Limited
Switching Level Dual-Level
Housing Material Steel
Standards Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT., Suitable for damp locations., UL Certified to meet US and Canadian standards.
Fixture Type Patient Room LED Night Light
Lighting Certification Unrated
Sensor Type No Sensor
Fixture Ballast Type No Ballast Required
Hazardous Location Rating Not Rated
Ballast Start Type No Ballast
Mounting Hardware Included No
Lens Material Acrylic
Housing Gauge 20 ga
IP Rating Not Rated
For Bulb Base Type Integrated LED
Overall Bulb Shape LED

Description

7 3/4 in, Lens Shape Flat, 4000K, 44 lm, 36.7 lm/W, Max. Fixture Wattage 1.2 W, LED, Sensor Type No Sensor, Mounting Style Semi-Recessed, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 lamp T10, Bulb Included Yes, Dimmable No, HNL610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.