Health O Meter Digital Chair Scale
Mfr # HealthOMeter-594KL
Zoro # G204023895
Product Information
- Brand Health-O-Meter
- MFR # HealthOMeter-594KL
- Zoro # G204023895
- UPC # 892076002688
- Country of Origin China
- Category Body Weight Scales
Description
Health o meter is at the forefront of innovation creating more new medical products than ever before. Healthometer is reclaiming its place as the leader in the medical scale industry by investing in new technologies and expanding its product offerings. Healthometer offers a level of quality that is truly unmatched. While doctors have trusted the Healthometer name and reliability for nearly a century, their patients have also come to recognize the promise of quality and precision that a Health o meter scale represents. Our physician office scales are the most dependable in the industry. Choose from balance beam, digital, waist-high and remote display models. All provide maximum precision day-after-day. Precision scales are an integral part of health clubs, athletic departments and healthcare facilities. Healthometer provides the accuracy, durability and stability required by these high-traffic and often inclement environments.
Features- Easy to clean plastic seat
- Dimension: 23.5" H x 32.25" W x 41.13" L
- Weight: 81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Hair Cutting Kit 22Pc (9243-517P)
- AFS Hydro Aspirator (640400)
- MEDSOURCE Stethoscope, Red (MS-STR)
- CREST HEALTHCARE Pullcord Station, 12-120 V, 15A, 1-Gang (4303-FE)
- HEALTH-O-METER Scale, w/ Height Rod, 20-1/4"x10-3/8"x57-1/2", Black/Silver (HHM402KL)
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- HEALTH-O-METER Health O Meter Digital Baby Scale (HealthOMeter-553KL)
- OPTIMA SCALES Weigh Beam System - 48 in., 5000 x 1 lb. (OP385051)
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.227kg/0.5 lb. Graduations (75064192)
- SMARTHEART SmartHeart Digital Weight Scale | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On (19-101)
- Health-O-Meter Body Weight Scales