Shop All Facility Signs
Headline Sign
Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width
Mfr # 9382
Zoro # G4570520
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Come In; Open; Will Return
- Width 7 1/2"
- Height 9"
- Shape Rectangular
- Color Blue/White
Product Information
- Brand Headline Sign
- MFR # 9382
- Zoro # G4570520
- UPC # 083392093829
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 1/2" |
Height | 9" |
Size | 7 1/2 x 9 |
Details
Item | Sign,Open/Will Return w/Clock Hands |
Legend | Come In; Open; Will Return |
Shape | Rectangular |
Color | Blue/White |
Material | Thick Plastic |
Mounting | Punched Hole |
Description
Sign,Open/Will Return w/Clock Hands
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-089)
- MCR SAFETY Regular Weight Poly Cotton Natura, L, PK12 (9638L)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- HEADLINE SIGN ADA Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 x 9, Gray (4812)
- HEADLINE SIGN ADA Sign, Men/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9003)
- HEADLINE SIGN ADA Sign, Men Restroom Wheelchair Access Symbol, Plastic, 6 x 9, Gray (4815)
- HEADLINE SIGN ADA Sign, Restroom/Wheelchair Accessible Tactile Symbol, Plastic, 6x9 (4811)
- HEADLINE SIGN Sign, Fire Extinguisher, 4" x 13", Red, USS4793 (USS4793)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1136-RA_10X7 (U5-1136-RA_10X7)
- Headline Sign Signs