Shop All Suitcases & Luggage Bags
Hdnp
B&W International 117.17-P Jet 5000 Outdoor Tool Case with Pocket Tool Boards; Jet 5000 outdoor tool case with pocket tool boards
Mfr # 117.17/P
Zoro # G004060458
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hdnp
- MFR # 117.17/P
- Zoro # G004060458
- UPC # 4031541706607
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Jet 5000 outdoor tool case with pocket tool boards
Features- Waterproof Case
- Removable lid
- Dustproof Case
- Automatic pressure relief valve
- Color: Black
- Material: Plastic
- Fabric: Polypropylene
- Dimension: 7.5" x 14.5" x 18.5"
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Sign Holder, Clear, Magnetic, PK5 (P194694)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- PERFECTLY PACKED Everest 36 in. Basic Duffel Gear Bag (PE22566)
- EVEREST TRADING Everest 1008D-NY 19 in. Basic Duffel Gear Bag (1008D-NY)
- RTA PRODUCTS LLC InUSA Pilot Lightweight Hardside Luggage Spinner 28" - Black (IUPIL00L-COA)
- PERFECTLY PACKED Everest 36 in. Basic Duffel Gear Bag (PE22565)
- ROCKLAND 2 PC LUGGAGE SET - CHARCOAL (F102-CHARCOAL)
- EVEREST TRADING Everest 18 in. 600 Denier Polyester Sports Duffel Bag with Wet Pocket (EV122709)
- SINGING ROCK Singing Rock C0046BB70 Expedition Duffel 70L-4270 Ci Luggage (448631)
- Hdnp Suitcases & Luggage Bags