Shop All Voltage Detectors
Hde
Ground Shield, For Use with LV-5
Mfr # LV-GS
Zoro # G9124394
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stray Voltage Detectors
- Includes Alligator Clip
- Application Stray Voltage Detection
- Material Steel; Plastic
- Compatible with Brand Greenlee
Product Information
- Brand Hde
- MFR # LV-GS
- Zoro # G9124394
- UPC # 783310628347
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Cable Length | 3 ft |
Details
Item | Ground Shield |
For Use With | Stray Voltage Detectors |
Includes | Alligator Clip |
Application | Stray Voltage Detection |
Material | Steel; Plastic |
Compatible with Brand | Greenlee |
Product Type | Ground Shield |
Compatible with Manufacturer Model Number | Greenlee LV-5 |
Maximum Operating Temperature | 140 Degrees F |
For Voltage Range | 5 to 600V AC |
Cable/Lead Color | Black |
Compatible with Manufacturer Model Number [NEW] | Greenlee LV-5 |
Maximum Operating Temperature | 140 Degrees F |
Compatible Manufacturer Part Number | Greenlee LV-5 |
Compatible with Manufacturer Part Number | Greenlee LV-5 |
Compatible Manufacturer Model Number | Greenlee LV-5 |
For Use with Mfr. Model Number | Greenlee LV-5 |
For Use With Mfr. Model Number | Greenlee LV-5 |
Description
Ground Shield, Application Stray Voltage Detection, Cable Length 3 ft, Cable/Lead Color Black, Compatible with Brand Greenlee, Compatible with Manufacturer Model Number Greenlee LV-5, For Use With Stray Voltage Detectors, For Voltage Range 5 to 600V AC, Includes Alligator Clip, Material Steel; Plastic, Maximum Operating Temperature 140 Degrees F, Product Type Ground Shield, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Floor Mat Grounding Kit, 1 Fm1515 Ground Cord, 1 Ground Snaps Cs1090 (GK2000)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- ASHCROFT Pressure Transducer, Pressure 200 PSI (T27M0242EW200#GXCY)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254E)
- HDE Extension Handle, For Use with LV-5 (LV-EH)
- HDE Extension Hotstick, 4 ft., Fiberglass (S-4H)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- HDE Stray Voltage Detector Kit, 5 to 600V AC, 6 1/4 in Length, LED Indication (LV-5/K01)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- SPERRY TESTER CONTINUITY (CT6101)
- Hde Voltage Detectors