Shop All Deadbolt Locks
Hd
HD TLCB 251 Double Door Lock - Opposite Mount; 0.69 in.
Mfr # TLCB 251
Zoro # G104037015
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hd
- MFR # TLCB 251
- Zoro # G104037015
- Country of Origin China
- Category Deadbolt Locks
Description
Features
- Cylinder Body Double Deadbolt Cam.
- Drill - 16.5 mm.
- Material thickness - 3/4 to 7/8 in.
- Cam rotation - 180 deg.
- Opposite Mount.
- 11/16 in. Offset.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 10"H, 10"W, 10 lb. (MC-CS-10-E)
- PEMKO 52"L x 1-1/2"L, Aluminum Door Drip Edge (346C52)
- SOUTHCO-ALBANY DIV Lift & Turn Non Locking Chrome (S 62-40-211-3)
- PEMKO S44BL21 21' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL21)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum (ADR-MS1850SN-410-628)
- EMTEK Flat Black Deadbolt 8575US19 (8575US19)
- SCHLAGE Satin Brass Brass Single Cylinder Deadbolt (B60NV608)
- MEDECO MEDECO: Maxum BiAxial Dbl. Deadbolt - 2-3/8" - Gold (11TR623-05-DLT)
- BALDWIN RESERVE Baldwin Reserve SCCSD112 Single Cylinder (SC.CSD.112)
- SCHLAGE Deadbolt, Polished Chrome (B660P 625)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27LSTK626)
- Hd Door Locks and Deadbolts