Shop All Medical Equipment Bags & Cases
Hcs
Vomit Bag, Green, PK144
Mfr # HCS7009B
Zoro # G9403554
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 oz
- Material HDPE
- Includes Twist Close Top
- Diameter 4 23/32 in
- Color Green
Product Information
- Brand Hcs
- MFR # HCS7009B
- Zoro # G9403554
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Diameter | 4 23/32 in |
Height | 15 in |
Details
Item | Vomit Bag |
Capacity | 40 oz |
Material | HDPE |
Includes | Twist Close Top |
Color | Green |
Industry Type | Healthcare |
Description
Vomit Bag, Capacity 40 oz, HDPE, Green, Diameter 4 23/32 in, Height 15 in, Package Quantity 144
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIC ELEMENTS Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500 (SP-BEL-FL)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Sterilized, 5 Knuckle, 5 Fingertip, PK10 (FAE-3020)
- BAYER Aspirin, Tablet, 50 x 2, Packet, 325mg (12408)
- CREST HEALTHCARE Bedside Station, For Cornell (B-111C)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 4 oz. (7-600)
- MEDSOURCE Trauma Bag, Orange (MS-B3371)
- ACME UNITED First Aid Only 520-FR First Responder Kit, Large, 158 Piece Bag (520-FR)
- GALCO GUNLEATHER Galco Gunleather GAL-ATMB Ankle Trauma Medical Kit (GAL-ATMB)
- MUTUAL INDUSTRIES Weatherproof First Aid Kit, 10 Person (50001)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- Hcs Medical Equipment Bags & Cases