Shop All Hot & Cold Therapy
Hcs
Heat/Cold Pack, 10"L x 4"W, PK24
Mfr # HCS1125
Zoro # G203529107
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Minor Injuries, Muscle Treatment, Pain Relief, Sprains, Swelling
- Color Blue, White
- Includes (24) Packs Per Case
- Width 4 in
- Material Plastic, Polyethylene
Product Information
- Brand Hcs
- MFR # HCS1125
- Zoro # G203529107
- UPC # 00849027005243
- Country of Origin Viet Nam
- Category Hot & Cold Therapy
Dimensions
Width | 4 in |
Length | 10 in |
Temperature Pack Length | 10 in |
Package Width | 4 in |
Package Length | 10 in |
Temperature Pack Width | 4 in |
Details
For Use With | Minor Injuries, Muscle Treatment, Pain Relief, Sprains, Swelling |
Item | Heat/Cold Pack |
Color | Blue, White |
Includes | (24) Packs Per Case |
Material | Plastic, Polyethylene |
Disposable | No |
Waterproof | Yes |
Product Type | Heat/Cold Pack |
Reusable | Reusable |
Temperature Pack Color | Blue, White |
Water Resistance | Waterproof |
Unitized | Unitized |
Temperature Pack Thickness | 1 9/16 in |
Temperature Pack Material | Plastic, Polyethylene |
Latex Content | Latex Free |
Includes Fastener | No Fastener |
Package Color Code | Blue/White |
Description
Heat/Cold Pack, Temperature Pack Length 10 in, Temperature Pack Width 4 in, Temperature Pack Thickness 1 9/16 in, Temperature Pack Material Plastic, Polyethylene, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Reusable Reusable, Temperature Pack Color Blue, White, Water Resistance Waterproof, Package Color Code Blue/White, Package Length 10 in, Package Width 4 in, Product Type Heat/Cold Pack, Package Quantity 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Pill Crusher, Rd, 2inLx2inWx3-1/4inH (640-6439-0000)
- MONARCH Makeup Towels 13 x 13 - (6 Pack), 6PK (MAKEUP-13x13)
- MEDI-FIRST Self Adherent Medi-Rip, 3" (63101)
- CURAD Fabric Bandages, XL, Tan, PK8 (MIICUR5003V1)
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- HCS Cold Pack, 9"L x 6"W, PK24 (HCS1120)
- HCS Cold Pack, 7"L x 4"W, PK24 (HCS1121)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- THERACARE Thera|Care Deluxe Extra Large 12” x 24” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-510)
- VERIDIAN HEALTHCARE TENS Wired Pain Management Solution (22-040)
- HALYARD Instant Cold Pack, 20 Minute Therapy, 6"x8", 24/CT, PK24 (HLY59688)
- Hcs Therapy & Rehabilitation