Shop All Concrete Floor Coatings
H&C
19 lb Anti-Slip Floor Coating, Invisible Finish, White, Oil Base
Mfr # 50.155008-99
Zoro # G0349645
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 19 lb
- Finish Invisible
- For Use With Concrete Stain or Sealer
- Exposure Conditions Interior/Exterior
Product Information
- Brand H&C
- MFR # 50.155008-99
- Zoro # G0349645
- UPC # 035777443330
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 19 lb |
Container Size | 19 lb |
Details
Item | Anti-Slip Floor Coating |
Color | Clear |
Finish | Invisible |
For Use With | Concrete Stain or Sealer |
Exposure Conditions | Interior/Exterior |
Resin Type | Powder |
Color Family | Whites |
Base Type | Oil, Water |
Application Method | Brush, Roller |
VOC Content | 0 g/L |
Application Temperature | 60 Degrees to 95 Degrees F |
Features | Spherical Shaped Particles |
Standards | ASTM D127 |
Minimum Application Temperature | 60 Degrees F |
Maximum Application Temperature | 95 Degrees F |
Resistance Properties | Slip Resistant |
Additive Type | Anti-Slip Additive |
VOC Content Weight Percentage | 0 % |
Use Location | Exterior, Interior |
Scent | Solvent |
Description
Anti-Slip Floor Coating, Additive Type Anti-Slip Additive, Base Type Oil, Water, Color Clear, Use Location Exterior, Interior, Container Size 19 lb, Application Method Brush, Roller, Features Spherical Shaped Particles, Finish Invisible, For Use With Concrete Stain or Sealer, Maximum Application Temperature 95 Degrees F, Minimum Application Temperature 60 Degrees F, Resistance Properties Slip Resistant, Scent Solvent, Standards ASTM D127, VOC Content 0 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH4)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- RUST-OLEUM Rust-Oleum Corp 2593838 18 oz. White Pro Striping Paint (181417)
- TWP TWP 100 Series TWP-115-5 Wood Preservative, Honeytone, 5 gal Can (TWP-115-5)
- H&C 16 oz Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155005-99)
- H&C 1 gal Etch Coating, Invisible Finish, Clear, Solvent Base (50.160004-16)
- H&C 1 gal Floor Stain, Invisible Finish, Tumbled Stone, Water Base (45.102024-16)
- H&C 1 gal Floor Stain, Invisible Finish, Espresso, Water Base (45.102044-16)
- H&C 1 gal Floor Stain, Invisible Finish, Autumn Breeze, Water Base (45.102114-16)
- H&C 1 gal Floor Stain, Invisible Finish, Cocoa Bean, Water Base (45.102054-16)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Light Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF310092-01)
- H&C Concrete Floor Coatings