Shop All Disposable Suits & Coveralls
Haz Mat Dqe, Inc.
DQE® HazMat PPE Base Kit - L/XL
Mfr # HM4037-L/XL
Zoro # G804902736
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Haz Mat Dqe, Inc.
- MFR # HM4037-L/XL
- Zoro # G804902736
- Country of Origin United States
- Category Disposable Suits & Coveralls
Description
This hazmat ppe base kit allows for customization to adjust for your needed level of chemical protection while reducing sourcing, stocking, and deployment time. This ppe kit includes a kappler zytron 200 coverall and the essential accessories to integrate your choice of chemical safety supplies, such as protective gloves, chemical resistant boots, and respiratory protection. Available as hazmat ppe base kit (hm4037) specifications hazmat ppe base kit (hm4037) latex free available with coveralls in combination sizing: s/m, l/xl, 2xl/3xl, 4xl contents one laminated, multi-layer hooded coverall with sealed seams and storm flap 8 pre-measured chemtape strips one pair of nitrile exam gloves (2 sizes) one pair of hazmat boot liners additional info documents kappler sizing chart public available for international sale ppe return policy: due to the hazardous nature of using personal protective equipment, this product is not eligible for return. Various regulatory bodies provide standards and guidelines for appropriate ppe selection. These include osha, nfpa, cdc, world health organization (who) and astm. The selection of appropriate ppe (including respiratory, eye, head, foot and hand protection) is the responsibility of the end-user and must be made following a thorough hazard assessment of the work tasks and the environment as well as related regulatory standards. Individuals who use ppe also require training in donning, doffing, use and disposal of ppe to avoid contamination. Useful regulatory links: osha ppe standards, standards for personal protective gear for first responders, cdc emergency response resources - ppe, cdc tools for protecting healthcare personnel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW9PLD M 110)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- ZORO SELECT Handheld Warning Flag, Red, 18 x 18 In (6FGK7)
- KLEENGUARD A30 Hood and Boots Splash/Particle Protection Coverall, 6X-Large, White, 21PK (27239)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHXL001200)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-L)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-05)
- Haz Mat Dqe, Inc. Disposable Suits & Coveralls