Shop All Check Valves
Hayward Flow Control
Y-Check Valve, True Union, Spring-Loaded, 2-1/2", PVC/FPM, Socket, Adjustable 2-15 psi
Mfr # SLC10250SU
Zoro # G7061214
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Hex Size 3 1/2"
- Connection Type socket
- Connection Socket
- Body Material PVC
Product Information
- Brand Hayward Flow Control
- MFR # SLC10250SU
- Zoro # G7061214
- UPC # 610377073929
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Hex Size | 3 1/2" |
Length | 16 49/64 in |
Width | 4 11/16 in |
Overall Height | 12 5/64 in |
Pipe or Tube Size - Check Valves | 2 1/2 in |
Size | 2 1/2" |
Pipe or Tube Size | 2 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 2 1/2 in, Connection Type Socket x Socket, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem For T&S 6Z-4C Ll (9D0016099E)
- SANI-LAV 20 in W x 31 in L x 18 1/2 in H, Wall Mount, Scrub Sink (532F)
- ZORO SELECT Hex Nipple, 304 SS, 1/4" Pipe Size, MNPT (ZUSA-PF-413)
- LEGEND VALVE 3/4 T-521 NO LEAD BOILER DRAIN (107-144NL)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2-1/2", PVC/EPDM, Threaded (TC1250TE)
- HAYWARD FLOW CONTROL Y-Check Valve, 1", PVC/FPM, Socket (YC10100S)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/FPM, S/T (TC20200ST)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10300TU)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/FPM, S/T (TC10150ST)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/EPDM (WCV1250E)
- SHARPE VALVES 3" FNPT Ductile Iron Oil Patch Swing Check Valve (4353014480)
- Hayward Flow Control Valves