Shop All Check Valves
Hayward Flow Control
Y-Check Valve, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi
Mfr # SLC10200T
Zoro # G3108366
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Hex Size 2 3/8"
- Connection Type Threaded
- Connection FNPT
- Body Material PVC
Product Information
- Brand Hayward Flow Control
- MFR # SLC10200T
- Zoro # G3108366
- UPC # 610377632980
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Hex Size | 2 3/8" |
Length | 7 5/8 in |
Size | 2" |
Width | 3 3/4 in |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 9 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 70 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron/Tones 20-7/8" X 20-7/8" X 10" To (6587-0)
- KOHLER Assy-Fixer;Bd-N450Us-N0 (1321002)
- ANVIL 1/2" Malleable Iron Coupling Class 150 (0310080205)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", PVC/FPM, S/T (TC10200ST)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/FPM, Threaded (TC1400T)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/FPM, S/T (TC20150ST)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", PVC/EPDM, Socket (YC10050SE)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/FPM, Threaded (YC10075TU)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/EPDM, Socket (TC1400SE)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- Hayward Flow Control Valves