Shop All Check Valves
Hayward Flow Control
Y-Check Valve, 2", CPVC/FPM, Socket
Mfr # YC20200S
Zoro # G7198615
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Hex Size 2 3/8"
- Connection Type socket
- Connection Socket
- Body Material CPVC
Product Information
- Brand Hayward Flow Control
- MFR # YC20200S
- Zoro # G7198615
- UPC # 610377901826
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Hex Size | 2 3/8" |
Length | 7 5/8 in |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 7 5/64 in |
Width | 3 3/8 in |
Size | 2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves CPVC, Pipe or Tube Size 2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 65 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF10410)
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF04)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- PARKER PLASTIC BALL VLV (PP4VEU6-MG)
- HAYWARD FLOW CONTROL Y-Check Valve, 1-1/2", PVC/EPDM, Threaded (YC10150TE)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/EPDM (WCV1800E)
- HAYWARD FLOW CONTROL Y-Check Valve, 1", PVC/FPM, Socket (YC10100S)
- HAYWARD FLOW CONTROL Check Valve, Ball, 3/4", PVC/EPDM, S/T (TC10075STE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/8", PVC/FPM, Threaded (TC10037T)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", CPVC/FPM, with SS Spring (WCV2300VS)
- BONOMI 2" NPT Brass Spring Check Valve (100012LF-2)
- Hayward Flow Control Check Valves