Shop All Solenoid Valves
Hayward Flow Control
Natural PVDF Solenoid Valve w/FPM O-Ring
Mfr # SV50100TV24AD
Zoro # G607967475
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Electrical Connections 1/2" Conduit; SJ-Type Cord
- Voltage 24V AC/DC
- Valve Configuration Normally Closed
- Body Material - Valves PVDF
Product Information
- Brand Hayward Flow Control
- MFR # SV50100TV24AD
- Zoro # G607967475
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Overall Length | 5 7/16 in |
Overall Height | 6 5/8 in |
Details
Electrical Connections | 1/2" Conduit; SJ-Type Cord |
Voltage | 24V AC/DC |
Item | Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material - Valves | PVDF |
Compliance | CSA, UL |
Coil Enclosure | Watertight without Junction Box |
Max. Flow Rate | 11.5 gpm |
Min. Operating Pressure Differential | 0 psi |
Coil Insulation Class | F |
Max. Operating Pressure Differential Water | 90 psi |
Watts | 19.2 W |
Operation | NPT Thread |
NEMA Rating | 4 |
Standards | CSA, UL Listed |
Seal Material - Valves | FPM |
Description
Solenoid Valve, PVDF Solenoid Valve, Normally Closed, Media - Valves Water, Pipe Size - Valves 1 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Water 90 psi, Voltage 24V AC/DC, Body Material - Valves PVDF, Coil Insulation Class F, Seal Material - Valves FPM, Operation NPT Thread, Watts 19.2 W, Max. Flow Rate 11.5 gpm, Coil Enclosure Watertight without Junction Box, Electrical Connections 1/2 In. Conduit; SJ-Type Cord, NEMA Rating 4, Overall Length 5 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stonewood Quiet-Close Elongated Toilet Seat (20466-0)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 45-Degree Press x Press Elbow (XPRE1245)
- MOEN Handle Extension Kit, Moen Tub Showers (10399)
- THRIFCO PLUMBING 1-1/2 Inch ABS Solvent P-Trap, H x H (6793201)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STV)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STE)
- HAYWARD FLOW CONTROL 120VAC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STV)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STV)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STE)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STE)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- Hayward Flow Control Valves