Shop All Solenoid Valves
Hayward Flow Control
Natural PVDF Solenoid Valve w/FPM O-Ring
Mfr # SV50100TV
Zoro # G207967486
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Electrical Connections 1/2" Conduit; SJ-Type Cord
- Voltage 120V AC
- Valve Configuration Normally Closed
- Body Material - Valves PVDF
Product Information
- Brand Hayward Flow Control
- MFR # SV50100TV
- Zoro # G207967486
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Overall Length | 5 7/16 in |
Overall Height | 6 5/8 in |
Details
Electrical Connections | 1/2" Conduit; SJ-Type Cord |
Voltage | 120V AC |
Item | Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material - Valves | PVDF |
Min. Operating Pressure Differential | 0 psi |
Watts | 19.2 W |
Operation | NPT Thread |
Standards | CSA, UL Listed |
Coil Enclosure | Watertight without Junction Box |
Coefficient of Volume | 3.8 |
Compliance | CSA, UL |
Max. Operating Pressure Differential Water | 90 psi |
NEMA Rating | 4 |
Coil Insulation Class | F |
Max. Flow Rate | 11.5 gpm |
Seal Material - Valves | FPM |
Description
Solenoid Valve, PVDF Solenoid Valve, Normally Closed, Media - Valves Water, Pipe Size - Valves 1 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Water 90 psi, Voltage 120V AC, Coefficient of Volume 3.8, Body Material - Valves PVDF, Coil Insulation Class F, Seal Material - Valves FPM, Operation NPT Thread, Watts 19.2 W, Max. Flow Rate 11.5 gpm, Coil Enclosure Watertight without Junction Box, Electrical Connections 1/2 In. Conduit; SJ-Type Cord, NEMA Rating 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451001.020)
- ZORO SELECT Flexible J-Trap, 1-1/4" Inside dia. (86061)
- KISSLER Shower Valve Rebuid Kit, 2 Handle (RBK9905)
- ZURN Waterless Urinal, Wall Mount (Z5795)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV10050STV)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STV)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STE)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STE)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV10050STE)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STV)
- FESTO Solenoid Valve VUVG-B14-M52-MZT-F-1T1L (VUVG-B14-M52-MZT-F-1T1L)
- Hayward Flow Control Valves