Shop All Ball Valves
Hayward Flow Control
Manual 2-Way Ball Valve, True-Union, PVC
Mfr # TBH1400A0SV0000
Zoro # G106626699
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Body Material PVC
- Body Style True Union
- Tube Size 4 in
- Ball Material PVC
Product Information
- Brand Hayward Flow Control
- MFR # TBH1400A0SV0000
- Zoro # G106626699
- UPC # 610377391863
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Tube Size | 4 in |
Overall Length | 17.26 in |
Handle Length | 10.5 in |
Connection Size - Side 2 | 4 in |
Connection Size - Side 1 | 4 in |
Handle Height | 7.2 in |
Ball Opening Size | 3.81 in |
Nominal Valve Size | 4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Wye, 2 In x 1-1/2 In Hub (1WHV9)
- ISPRING 45 x 20 Whole House Water Filter CTO Carbon Block 4PK (FC25BX4)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFAS1015TFS)
- BRASSCRAFT 3/8in. Compression x 3/8in. O.D. Compression with Nut and Sleeve x 20in. Polymer Faucet Connector (B1-20KC F)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0TE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0SV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, Flanged (TBH1200A0FE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- ZORO SELECT 2-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-250)
- Hayward Flow Control Valves