Shop All Ball Valves
Hayward Flow Control
Manual 2-Way Ball Valve, True-Union, CPVC
Mfr # TBH2400A0SE0000
Zoro # G006626683
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Body Material CPVC
- Body Style True Union
- Tube Size 4 in
- Connection Type Socket x Socket
Product Information
- Brand Hayward Flow Control
- MFR # TBH2400A0SE0000
- Zoro # G006626683
- UPC # 610377397797
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Tube Size | 4 in |
Overall Length | 17.26 in |
Connection Size - Side 1 | 4 in |
Handle Height | 7.2 in |
Handle Length | 10.5 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Ball Opening Size | 3.81 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyethylene Tubing 8.0mm x 6.0mm x 100' Natural (PE0810-100N)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06034)
- KIBI K1-D33-EQ, Undermount Mount, Satin Finish (K1-D33-EQ)
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-6WP)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4" CPVC/EPDM, Full Port, S/T (TBH2125ASTE0000)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0SV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, S/T (TBB2015CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SE0000)
- LEGEND VALVE 4" S-602EZ PVC BALL VALVE (201-441)
- Hayward Flow Control Ball Valves