Shop All Butterfly Valves
Hayward Flow Control
Butterfly Valve, 6", CPVC/EPDM, Lever Handle, 316-SS Lugs
Mfr # BYV22060A0ELI00
Zoro # G9610221
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material CPVC
- Pipe Size 6 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Product Information
- Brand Hayward Flow Control
- MFR # BYV22060A0ELI00
- Zoro # G9610221
- UPC # 610377240277
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Lug Dia. | 7/8 in |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | CPVC |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Compliance | ASTM D1784 Cell Class 23447 |
Standards | ISO 5211 |
Disc Material | CPVC |
Number of Bolt Holes | 8 |
Liner Material | EPDM |
Temp. Range | 32 Degrees to 190 Degrees F |
Description
Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ISO 5211, ASTM D1784 Cell Class 23447
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (19R20A)
- LEGRIS Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3184 56 00)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- GROHE Universal Diverter Starlight Chrome (08915000)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", CPVC/EPDM, Lever Handle (BYV22030A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/FPM, Lever Handle (BYV11040A0VL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Lever Handle (BYV11040A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4" PVC/EPDM, Lever Handle (BYCS1040E1LGA)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYV11060A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Gear Operated (BYV11060A0EG000)
- KEYSTONE Manual Steel 150 Stainless Wafer 4 in. Butterfly Valve (360-189)
- Hayward Flow Control Butterfly Valves