Shop All Butterfly Valves
Hayward Flow Control
Butterfly Valve, 4", PVC/PP/FPM, Lever Handle, 316-SS Lugs
Mfr # BYV14040A0VLI00
Zoro # G9611043
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material PVC
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Product Information
- Brand Hayward Flow Control
- MFR # BYV14040A0VLI00
- Zoro # G9611043
- UPC # 610377256582
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Lug Dia. | 22/31 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Liner Material | FPM |
Number of Bolt Holes | 8 |
Compliance | ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580 |
Disc Material | Glass Filled Polypropylene |
Temp. Range | 32 Degrees to 140 Degrees F |
Standards | ISO 5211 |
Description
Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FPM, Disc Material Glass Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ISO 5211, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL 110 110-002 Fill-Trol Tank With (110)
- COMFORT SEATS Seat Round Lt Oak W/Brass Hng (C3B2R117BR)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8023RE)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND06)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYV11060A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4" PVC/EPDM, Lever Handle (BYCS1040E1LGA)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", CPVC/EPDM, Lever Handle (BYV22030A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/FPM, Lever Handle (BYV14060A0VL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", PVC/EPDM, Lever Handle (BYV11020A0EL000)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- Hayward Flow Control Valves